Check Availability
  • IRON DUCK 

    Folding Spineboard,Yellow

  • Item # 52WU23
  • Mfr. Model # 35940-YL
Folding Spineboard,Yellow
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Iron DuckĀ® folding backboard is a space-saving design good for search and rescue operations, patient transport vehicles, and ATV quads. A stainless steel mechanical pivot and internal aluminum runners aid with quick response and reliability. The spineboard's durable shell is easy to clean and decontaminate. Oversize handholds offer a good grip when wearing gloves.
Show More Close
 

Technical Specifications

Item # 52WU23
Mfr. Model # 35940-YL
UNSPSC #42171613
Catalog Page 1818
Shipping Weight 20.0 lbs
Country of Origin USA *
Item Folding Spineboard
Length 72"
Width 16"
Height 2"
Weight Capacity 500 lb.
Material High Density Polyethylene
Color Yellow
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms