Check Availability
  • IRON DUCK 

    Folding Spineboard,Blue

  • Item # 52WU22
  • Mfr. Model # 35940-BL
Folding Spineboard,Blue
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 52WU22
Mfr. Model # 35940-BL
UNSPSC #42171613
Shipping Weight 20.0 lbs
Country of Origin USA *
Item Folding Spineboard
Length 72"
Width 16"
Height 2"
Weight Capacity 500 lb.
Material High Density Polyethylene
Color Blue
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms