Check Availability
  • IRON BREW 

    Carolina Classic, Medium Coffee, 0.40 oz. Single Serve Cup, 12 PK

  • Item # 52WR58
  • Mfr. Model # C-1CT-12CSS
  • (1)
Carolina Classic, Medium Coffee, 0.40 oz. Single Serve Cup, 12 PK
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Premium Iron Brew coffee is made from 100% premium arabica beans. This popular Carolina Classic blend is a medium roast ground coffee that appeals to a wide range of coffee drinkers.

• Single origin
• Direct trade
Show More Close
 

Technical Specifications

Item # 52WR58
Mfr. Model # C-1CT-12CSS
UNSPSC #50201706
Catalog Page 1437
Shipping Weight 0.55 lbs
Country of Origin USA *
Item Coffee
Beverage Package Style Single Serve Cup
Beverage Flavor Carolina Classic
Net Weight 4.80 oz.
Package Weight 0.40 oz.
Caffeine Type Caffeinated
Coffee Roast/Tea Type Medium
Beverage Format Ground
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms