Check Availability
  • IRON AGE 

    6"H Men's Athletic Work Boots, Steel Toe Type, Leather Upper Material, Black, Size 12M

  • Item # 22M930
  • Mfr. Model # IA5150-12M
6"H Men's Athletic Work Boots, Steel Toe Type, Leather Upper Material, Black, Size 12M Athletic Boots,Stl Toe,6In,Blk,12,PR
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Designed with a lightweight and flexible cement construction, these steel-toe athletic boots feature a black full grain and action leather upper, a removable EVA insole with sponge rubber heel wedge, and a rubber outsole. The nonmetallic eyelets are designed to help reduce the possibility of marking or scratching work surfaces.

Note: This footwear is designed to provide secondary protection from incidental contact with live electrical circuits. It meets F2413-11 Section 5.5 requirements and is tested to resist the application of 18,000 volts at 60 Hz for 1 minute with no current flow in excess of 1 milliampere under dry conditions. It should not be worn in explosive or hazardous areas where conductive footwear is required.
Show More Close
 

Technical Specifications

Item # 22M930
Mfr. Model # IA5150-12M
UNSPSC #46181604
Catalog Page 1747
Shipping Weight 3.47 lbs
Country of Origin China *
Item Athletic Work Boots
Toe Type Steel
Gender Men's
Size 12
Footwear Width M
Metatarsal Guard No
Insulated No
Waterproof No
Color Black
Height 6"
Footwear Closure Type Lace Up
Liner Material Tailex
Shank Material Steel
Midsole Material EVA
Outsole Material Rubber
Footwear Sole Pattern Cleated
Manufacturers Suggested Sole Slip Rating Better
Chemical Resisting Sole Yes
Completely Non Metallic No
Non-Marking Sole No
Static Dissipative No
Electrical Hazard Rated Yes
Conductive No
Puncture Resistant Insole No
Metal Chip Resisting Sole Yes
Oil Resisting Sole Yes
Chain Saw Cut Resistant No
Ninety Degree Heel No
Wide Toe Cap No
Removable Insole Yes
Insole System EVA
Non Metallic Upper Yes
Max. Heat Rating 200 Degrees F
Footwear Construction Type Cemented
Heel Height Less Than 1/2"
Footwear Shank Type Steel
Upper Boot Material All Leather
Upper Material Description Leather
Satra Slip Test Results- Dairy Tile Oily Wet Not Tested
Satra Slip Test Results- Dairy Tile Oily Not Tested
Satra Slip Test Results- Dairy Tile Dry Not Tested
Satra Slip Test Results- Dairy Tile Wet Not Tested
Mark II Slip Test Results- Dairy Tile Oily 0.15
Mark II Slip Test Results- Dairy Tile Dry 0.73
Mark II Slip Test Results- Dairy Tile Wet 0.54
Mark II Slip Test Results- Dairy Tile Oily Wet 0.06
Style Number IA5150
ASTM Footwear Class ASTM F2413, EH
CSA Footwear Standard Not Specified
Standards ASTM F2413, Electrical Hazard
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms