Check Availability
  • IRIS 

    File Box,Clear

  • Item # 39C384
  • Mfr. Model # 103400
File Box,Clear File Box,Clear File Box,Clear File Box,Clear File Box,Clear File Box,Clear
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 39C384
Mfr. Model # 103400
UNSPSC #44111515
Shipping Weight 0.75 lbs
Country of Origin USA *
Item File Box
File Size Letter
Height 9-13/16"
Width 13-3/8"
Depth 4"
Color Clear
Closure Open Top
Material Polypropylene
Package Quantity 1
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale. 

This item is restricted for international sale.

Show More Close