This item has been discontinued.  See alternate products available online or call 1-800-217-6872.

  • IRIS 

    File Box, Clear, Letter/Legal

  • Item # 39C374
  • Mfr. Model # 110600
File Box, Clear, Letter/Legal File Box,Clear,Letter/Legal File Box,Clear,Letter/Legal File Box,Clear,Letter/Legal File Box,Clear,Letter/Legal File Box,Clear,Letter/Legal File Box,Clear,Letter/Legal File Box,Clear,Letter/Legal File Box,Clear,Letter/Legal File Box,Clear,Letter/Legal

See alternate products available online.

Technical Specifications

Item # 39C374
Mfr. Model # 110600
UNSPSC #44111515
Shipping Weight 3.15 lbs
Country of Origin USA *
Item File Box
File Size Letter/Legal
Height 10-7/8"
Width 14-5/8"
Depth 18"
Color Clear
Closure Lid
Material Polypropylene
Package Quantity 1
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.