This item has been discontinued.  See alternate products available online or call 1-800-217-6872.

  • IRIS 

    File Box,Clear,Legal

  • Item # 39C373
  • Mfr. Model # 140010
File Box,Clear,Legal File Box,Clear,Legal File Box,Clear,Legal File Box,Clear,Legal File Box,Clear,Legal File Box,Clear,Legal File Box,Clear,Legal File Box,Clear,Legal File Box,Clear,Legal File Box,Clear,Legal

See alternate products available online.

Technical Specifications

Item # 39C373
Mfr. Model # 140010
UNSPSC #44111515
Shipping Weight 2.9 lbs
Country of Origin USA *
Item File Box
File Size Letter/Legal
Height 11-3/16"
Width 13-3/4"
Depth 17-1/2"
Color Clear
Closure Lid
Material Polypropylene
Package Quantity 1
* This product's country of origin is subject to change

Compliance and Restrictions

Show More Close