Check Availability
  • IPG 

    Polypropylene Carton Sealing Tape, Hot Melt Resin Adhesive, 72mm X 100m, 24 PK

  • Item # 23M263
  • Mfr. Model # F4105-05G
Polypropylene Carton Sealing Tape, Hot Melt Resin Adhesive, 72mm X 100m, 24 PK
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 23M263
Mfr. Model # F4105-05G
UNSPSC #31201517
Shipping Weight 16.65 lbs
Country of Origin USA *
Item Carton Sealing Tape
Tape Application Hand
Tape Backing Material Polypropylene
Tape Adhesive Hot Melt Resin
Tape Thickness 1.90 mil
Tape Width 72mm
Tape Length 100m
Tape Shape Continuous Roll
Tape Color Clear
Min. Tape Performance Temp. -10 Degrees F
Max. Tape Performance Temp. 140 Degrees F
Tape Tensile Strength 27 lb./in.
Tape Adhesive Strength 32 oz./in.
Tape Core Diameter 3"
Tape Elongation 85%
Shear Strength 7000 min.
Legend No Legend
Tape Paper Weight Not Rated
Series 7100
Standards Complies with the Federal Food, Drug and Cosmetic Act, CFR Title 21, Subpart B, Par. 175.105 (covers the use of pressure-sensitive adhesives and tapes for 'indirect contact' food packaging, such as box sealing). CID A-A-1684C.
* This product's country of origin is subject to change

Welcome Sign In