Check Availability
  • IPG 

    Polypropylene Carton Sealing Tape, Rubber Adhesive, 2" X 450 ft., 36 PK

  • Item # 23M258
  • Mfr. Model # N8220G
Polypropylene Carton Sealing Tape, Rubber Adhesive, 2" X 450 ft., 36 PK
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 23M258
Mfr. Model # N8220G
UNSPSC #31201517
Shipping Weight 12.0 lbs
Country of Origin USA *
Item Carton Sealing Tape
Tape Application Hand
Tape Backing Material Polypropylene
Tape Adhesive Rubber
Tape Thickness 2.30 mil
Tape Width 2"
Tape Length 450 ft.
Tape Shape Continuous Roll
Tape Color Clear
Min. Tape Performance Temp. -30 Degrees F
Max. Tape Performance Temp. 200 Degrees F
Tape Tensile Strength 28 lb./in.
Tape Adhesive Strength 21 oz./in.
Tape Core Diameter 3"
Tape Elongation 140%
Shear Strength 2000 min.
Legend No Legend
Tape Paper Weight Not Rated
Series 510
* This product's country of origin is subject to change

Welcome Sign In