Check Availability
  • IPG 

    Polypropylene Carton Sealing Tape, Rubber Adhesive, 48mm X 100m, 36 PK

  • Item # 23M257
  • Mfr. Model # N8213G
Polypropylene Carton Sealing Tape, Rubber Adhesive, 48mm X 100m, 36 PK
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 23M257
Mfr. Model # N8213G
UNSPSC #31201517
Shipping Weight 19.45 lbs
Country of Origin USA *
Item Carton Sealing Tape
Tape Application Hand
Tape Backing Material Polypropylene
Tape Adhesive Rubber
Tape Thickness 1.90 mil
Tape Width 48mm
Tape Length 100m
Tape Shape Continuous Roll
Tape Color Clear
Min. Tape Performance Temp. -30 Degrees F
Max. Tape Performance Temp. 200 Degrees F
Tape Tensile Strength 24 lb./in.
Tape Adhesive Strength 22 oz./in.
Tape Core Diameter 3"
Tape Elongation 120%
Shear Strength 1800 min.
Legend No Legend
Tape Paper Weight Not Rated
Series 500
* This product's country of origin is subject to change

Welcome Sign In