Check Availability
  • IPG 

    Polypropylene Carton Sealing Tape, Hot Melt Resin Adhesive, 48mm X 914m, 6 PK

  • Item # 23M250
  • Mfr. Model # F4220G
Polypropylene Carton Sealing Tape, Hot Melt Resin Adhesive, 48mm X 914m, 6 PK
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 23M250
Mfr. Model # F4220G
UNSPSC #31201517
Shipping Weight 41.35 lbs
Country of Origin USA *
Item Carton Sealing Tape
Tape Application Machine
Tape Backing Material Polypropylene
Tape Adhesive Hot Melt Resin
Tape Thickness 3.00 mil
Tape Width 48mm
Tape Length 914m
Tape Shape Continuous Roll
Tape Color Clear
Min. Tape Performance Temp. -10 Degrees F
Max. Tape Performance Temp. 140 Degrees F
Tape Tensile Strength 32 lb./in.
Tape Adhesive Strength 46 oz./in.
Tape Core Diameter 3"
Tape Elongation 150%
Shear Strength 38,000 min.
Legend No Legend
Tape Paper Weight Not Rated
Series 1100
Standards PSTC, ASTM
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms