Check Availability
  • IPG 

    Polypropylene Carton Sealing Tape, Acrylic Adhesive, 48mm X 50m, 36 PK

  • Item # 23M241
  • Mfr. Model # G8150G
Polypropylene Carton Sealing Tape, Acrylic Adhesive, 48mm X 50m, 36 PK
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

For use with carton sealing tape dispensers, this pack includes 36 rolls of tape.
Show More Close
 

Technical Specifications

Item # 23M241
Mfr. Model # G8150G
UNSPSC #31201517
Shipping Weight 10.5 lbs
Country of Origin USA *
Item Carton Sealing Tape
Tape Application Hand
Tape Backing Material Polypropylene
Tape Adhesive Acrylic
Tape Thickness 1.80 mil
Tape Width 48mm
Tape Length 50m
Tape Shape Continuous Roll
Tape Color Clear
Min. Tape Performance Temp. -30 Degrees F
Max. Tape Performance Temp. 200 Degrees F
Tape Tensile Strength 25 lb./in.
Tape Adhesive Strength 17 oz./in.
Tape Core Diameter 3"
Tape Elongation 70%
Shear Strength Not Rated
Legend No Legend
Tape Paper Weight Not Rated
Series 300
Standards Conforms to the requirements of UPS, Parcel Post Air Freight and Motor Freight Classification Rule 222, and complies with the Federal Food Drug and Cosmetic Act, CFR Title 21, Subpart B, Par 175.105, which covers the use of pressure sensitive adhesives and tapes for indirect contact food packaging, such as box sealing.
* This product's country of origin is subject to change

Welcome Sign In