Check Availability
  • IPG 

    Handheld Tape Dispenser,2 In.

  • Item # 24A970
  • Mfr. Model # 1969
Handheld Tape Dispenser,2 In.
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 24A970
Mfr. Model # 1969
UNSPSC #44121605
Shipping Weight 1.0 lbs
Country of Origin China *
Item Handheld Tape Dispenser
For Use With Carton Sealing Tape
Height 6.375"
Length 11.00"
Width 6.375"
Max. Tape Width 2"
Color Gray
Handle Grips Pistol Grip
Construction Reinforced Steel Frame, High Impact Plastic
Includes Rubber Tape Roller, Plastic Loading Gate
Tape Brake Adjustable Tension Brake
Standards Baked Paint Finish, Plastic Wipe Down Blade
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms