Check Availability
  • IPG 

    Handheld Tape Dispenser, 3.5 In., Blue

  • Item # 19R730
  • Mfr. Model # 1970
  • (1)
Handheld Tape Dispenser, 3.5 In., Blue
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 19R730
Mfr. Model # 1970
UNSPSC #44121605
Shipping Weight 1.35 lbs
Country of Origin China *
Item Handheld Tape Dispenser
For Use With 3" Carton Sealing Tape
Height 3.5"
Length 10.875"
Width 6.875"
Max. Tape Width 3.5"
Color Blue
Handle Grips Pistol Grip
Construction Reinforced Steel Frame, High Impact Plastic
Includes Rubber Tape Roller, Plastic Loading Gate
Tape Brake Adjustable Tension Brake
Standards Baked Paint Finish, Plastic Wipe Down Bladé
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms