Check Availability
  • IPC 

    Wall Protection Guard, Feather, Plastic/Aluminum, 144" Length, 3" Height, 1" Thickness

  • Item # 481P15
  • Mfr. Model # 500-0238
Wall Protection Guard, Feather, Plastic/Aluminum, 144" Length, 3" Height, 1" Thickness
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT
Prop 65 Compliance and Restrictions

Technical Specifications

Item # 481P15
Mfr. Model # 500-0238
UNSPSC #30161504
Shipping Weight 11.69 lbs
Country of Origin USA *
Item Wall Protection Guard
Height 3"
Length 144"
Thickness 1"
Color Feather
Material Plastic/Aluminum
Mounting Screw In
Hardware Included
For Use With Mfr. No. 502-0238
* This product's country of origin is subject to change

Compliance and Restrictions

Prop 65 Compliance and Restrictions
WARNING
Cancer and Reproductive Harm - www.P65Warnings.ca.gov