This item has been discontinued.  For alternate products call 1-800-217-6872.

  • IPC 

    Wall Protection Guard, Feather, Plastic/Aluminum, 144" Length, 8" Height, 1-1/6" Thickness

  • Item # 481L50
  • Mfr. Model # 1800-0238
Wall Protection Guard, Feather, Plastic/Aluminum, 144" Length, 8" Height, 1-1/6" Thickness

Prop 65 Compliance and Restrictions

Technical Specifications

Item # 481L50
Mfr. Model # 1800-0238
UNSPSC #30161504
Shipping Weight 23.44 lbs
Country of Origin USA *
Item Wall Protection Guard
Height 8"
Length 144"
Thickness 1-1/6"
Color Feather
Material Plastic/Aluminum
Mounting Screw In
Hardware Included
For Use With Mfr. No. 1801L-0238, 1801R-0238
* This product's country of origin is subject to change

Compliance and Restrictions

Prop 65 Compliance and Restrictions
WARNING
Cancer and Reproductive Harm - www.P65Warnings.ca.gov