Check Availability
  • IPC 

    Wall Protection Guard, Antique White, Plastic, 2" Length, 7" Height, 1-5/8" Thickness

  • Item # 454V48
  • Mfr. Model # 707-0104
Wall Protection Guard, Antique White, Plastic, 2" Length, 7" Height, 1-5/8" Thickness
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT
Prop 65 Compliance and Restrictions

Technical Specifications

Item # 454V48
Mfr. Model # 707-0104
UNSPSC #30161504
Shipping Weight 2.34 lbs
Country of Origin USA *
Item Wall Protection Guard
Height 7"
Length 2"
Thickness 1-5/8"
Color Antique White
Material Plastic
Mounting Mounting Hardware
Hardware Included
For Use With Mfr. No. 700-0104
* This product's country of origin is subject to change

Compliance and Restrictions

Prop 65 Compliance and Restrictions
WARNING
Cancer - www.P65Warnings.ca.gov