Check Availability
  • IPC 

    Wall Protection Guard, Feather, Plastic, 2" Length, 7" Height, 1-1/2" Thickness

  • Item # 454V46
  • Mfr. Model # 702-0238
Wall Protection Guard, Feather, Plastic, 2" Length, 7" Height, 1-1/2" Thickness
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT
Prop 65 Compliance and Restrictions

Technical Specifications

Item # 454V46
Mfr. Model # 702-0238
UNSPSC #30161504
Shipping Weight 2.28 lbs
Country of Origin USA *
Item Wall Protection Guard
Height 7"
Length 2"
Thickness 1-1/2"
Color Feather
Material Plastic
Mounting Mounting Hardware
Hardware Included
For Use With Mfr. No. 700-0238
* This product's country of origin is subject to change

Compliance and Restrictions

Prop 65 Compliance and Restrictions
WARNING
Cancer - www.P65Warnings.ca.gov