This item has been discontinued.  For alternate products call 1-800-217-6872.

  • IPC 

    Rigid Vinyl Sheet, Clam Shell, Vinyl, 96" Length, 48" Height, 1/16" Thickness

  • Item # 481P06
  • Mfr. Model # 406-0154
Rigid Vinyl Sheet, Clam Shell, Vinyl, 96" Length, 48" Height, 1/16" Thickness

Prop 65 Compliance and Restrictions

Technical Specifications

Item # 481P06
Mfr. Model # 406-0154
UNSPSC #30161504
Shipping Weight 17.0 lbs
Country of Origin USA *
Item Rigid Vinyl Sheet
Height 48"
Length 96"
Thickness 1/16"
Color Clam Shell
Material Vinyl
Mounting Adhesive, Not Included
Hardware Not Included
* This product's country of origin is subject to change

Compliance and Restrictions

Prop 65 Compliance and Restrictions
WARNING
Cancer and Reproductive Harm - www.P65Warnings.ca.gov