This item has been discontinued.  For alternate products call 1-800-217-6872.

  • IPC 

    Rigid Vinyl Sheet, Beechnut, Plastic, 96" Length, 48" Height, 1/16" Thickness

  • Item # 454V70
  • Mfr. Model # 406-0539
Rigid Vinyl Sheet, Beechnut, Plastic, 96" Length, 48" Height, 1/16" Thickness

Prop 65 Compliance and Restrictions

Technical Specifications

Item # 454V70
Mfr. Model # 406-0539
UNSPSC #30102515
Shipping Weight 17.0 lbs
Country of Origin USA *
Item Rigid Vinyl Sheet
Height 48"
Length 96"
Thickness 1/16"
Color Beechnut
Material Plastic
Mounting Adhesive, Not Included
Hardware Not Included
* This product's country of origin is subject to change

Compliance and Restrictions

Prop 65 Compliance and Restrictions
WARNING
Cancer - www.P65Warnings.ca.gov