Check Availability
  • IPC 

    Rigid Vinyl Sheet, Wood, Plastic, 96" Length, 48" Height, 3/64" Thickness

  • Item # 454V69
  • Mfr. Model # 405-0553
Rigid Vinyl Sheet, Wood, Plastic, 96" Length, 48" Height, 3/64" Thickness
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 454V69
Mfr. Model # 405-0553
UNSPSC #30102515
Shipping Weight 13.0 lbs
Country of Origin USA *
Item Rigid Vinyl Sheet
Height 48"
Length 96"
Thickness 3/64"
Color Wood
Material Plastic
Mounting Adhesive, Not Included
Hardware Not Included
* This product's country of origin is subject to change

Compliance and Restrictions

This product contains a chemical that is regulated under California Proposition 65.

Warning: This product contains a chemical known to the State of California to cause cancer.

This product contains a chemical that is regulated under California Proposition 65.

Warning: This product contains a chemical known to the State of California to cause cancer.

Show More Close
 

Alternate Search Terms