Check Availability
  • IPC 

    Ligature Resistant Handrail Hardware Kit

  • Item # 481P49
  • Mfr. Model # HWK-CRBC
Ligature Resistant Handrail Hardware Kit
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT
Prop 65 Compliance and Restrictions

Technical Specifications

Item # 481P49
Mfr. Model # HWK-CRBC
UNSPSC #0
Shipping Weight 2.2 lbs
Country of Origin USA *
Item Ligature Resistant Handrail Hardware Kit
Type Accessory
Color Silver
For Use With Mfr. No. CBRKOC, CBRKIC
Material Metal
* This product's country of origin is subject to change

Compliance and Restrictions

Prop 65 Compliance and Restrictions
WARNING
Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Alternate Search Terms