Check Availability
  • IPC 

    Handrail Splice,Overall 4" L

  • Item # 454V37
  • Mfr. Model # 1006
Handrail Splice,Overall 4" L
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT
Prop 65 Compliance and Restrictions

Technical Specifications

Item # 454V37
Mfr. Model # 1006
UNSPSC #0
Shipping Weight 2.12 lbs
Country of Origin USA *
Item Handrail Splice
Type Accessory
Color Gray
For Use With 1000 Series
Overall Height 1"
Overall Length 4"
Mounting Dimension 4-1/2" x 1-3/4"
Includes Hardware
* This product's country of origin is subject to change

Compliance and Restrictions

Prop 65 Compliance and Restrictions
WARNING
Cancer and Reproductive Harm - www.P65Warnings.ca.gov