Check Availability
  • IPC 

    Handrail Mounting Bracket, Clam Shell

  • Item # 481P35
  • Mfr. Model # 801-0154
Handrail Mounting Bracket, Clam Shell
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT
Prop 65 Compliance and Restrictions

Technical Specifications

Item # 481P35
Mfr. Model # 801-0154
UNSPSC #30191601
Shipping Weight 2.1 lbs
Country of Origin USA *
Item Handrail Mounting Bracket
Type Accessory
Color Clam Shell
For Use With Mfr. No. 800-0154
Overall Height 3-7/16"
Overall Length 1-7/8"
Mounting Dimension 2-1/2" x 3-7/16"
Material Plastic
Includes Hardware
* This product's country of origin is subject to change

Compliance and Restrictions

Prop 65 Compliance and Restrictions
WARNING
Cancer and Reproductive Harm - www.P65Warnings.ca.gov