Check Availability
  • IPC 

    Handrail Mounting Bracket

  • Item # 481L72
  • Mfr. Model # 2001-0104
Handrail Mounting Bracket
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT
Prop 65 Compliance and Restrictions

Technical Specifications

Item # 481L72
Mfr. Model # 2001-0104
UNSPSC #0
Shipping Weight 2.22 lbs
Country of Origin USA *
Item Handrail Mounting Bracket
Type Impact Resistant
Color Antique White
For Use With Mfr. No. 2000-0104
Overall Height 1-1/4"
Overall Length 3"
Mounting Dimension 3" x 4-3/8"
Includes Hardware
* This product's country of origin is subject to change

Compliance and Restrictions

Prop 65 Compliance and Restrictions
WARNING
Cancer and Reproductive Harm - www.P65Warnings.ca.gov