This item has been discontinued.  For alternate products call 1-800-217-6872.

  • IPC 

    Handrail, Impact Resistant, 2-1/4" dia.

  • Item # 481L70
  • Mfr. Model # 2000-0238
Handrail, Impact Resistant, 2-1/4" dia.

Prop 65 Compliance and Restrictions

Technical Specifications

Item # 481L70
Mfr. Model # 2000-0238
UNSPSC #30191601
Shipping Weight 12.7 lbs
Country of Origin USA *
Item Handrail
Type Impact Resistant
Color Feather
Dia. 2-1/4"
Overall Length 144"
Overall Height 1-1/4"
Construction Plastic/Aluminum
Net Weight 8.6 lb.
Length 144"
For Use With Mfr. No. 2001-0238, 2002-0238, 2003-0238
Includes Vinyl Cover, Aluminum Retainer
* This product's country of origin is subject to change

Compliance and Restrictions

Prop 65 Compliance and Restrictions
WARNING
Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Alternate Search Terms