Check Availability
  • IPC 

    Feather End Cap, Screw In, Plastic, Height 3", Thickness 1"

  • Item # 481P20
  • Mfr. Model # 502-0238
Feather End Cap, Screw In, Plastic, Height 3", Thickness 1"
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT
Prop 65 Compliance and Restrictions

Technical Specifications

Item # 481P20
Mfr. Model # 502-0238
UNSPSC #30161504
Shipping Weight 2.09 lbs
Country of Origin USA *
Item End Cap
Color Feather
Height 3"
Thickness 1"
Material Plastic
Mounting Screw In
For Use With Mfr. No. 500-0238
* This product's country of origin is subject to change

Compliance and Restrictions

Prop 65 Compliance and Restrictions
WARNING
Cancer - www.P65Warnings.ca.gov