This item has been discontinued.  For alternate products call 1-800-217-6872.

  • IPC 

    Corner Guard, 3" W x 108" H, Velvet Finish

  • Item # 481K53
  • Mfr. Model # 139BN-0238
Corner Guard, 3" W x 108" H, Velvet Finish

Prop 65 Compliance and Restrictions

Technical Specifications

Item # 481K53
Mfr. Model # 139BN-0238
UNSPSC #30161504
Shipping Weight 10.2 lbs
Country of Origin USA *
Item Corner Guard
Width 3"
Height 108"
Finish Velvet
Color Feather
Mounting Screw In
Material Type Impact Resistant
Material Plastic
Thickness 0.080"
Number of Sides 2
Corners 135 Degrees
Includes Vinyl Cover, Vinyl Retainer, Top Caps, Hardware
* This product's country of origin is subject to change

Compliance and Restrictions

Prop 65 Compliance and Restrictions
WARNING
Cancer and Reproductive Harm - www.P65Warnings.ca.gov