Check Availability
  • IPC 

    Clam Shell Top Cap, Plastic, Height 5/16", Thickness 1/16"

  • Item # 481P07
  • Mfr. Model # 407-0154
Clam Shell Top Cap, Plastic, Height 5/16", Thickness 1/16"
Qty
  • Web Price
    $13.02 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT
Prop 65 Compliance and Restrictions

Technical Specifications

Item # 481P07
Mfr. Model # 407-0154
UNSPSC #30161504
Shipping Weight 5.3 lbs
Country of Origin USA *
Item Top Cap
Color Clam Shell
Height 5/16"
Thickness 1/16"
Material Plastic
For Use With Mfr. No. 405-0154, 406-0154
* This product's country of origin is subject to change

Compliance and Restrictions

Prop 65 Compliance and Restrictions
WARNING
Cancer and Reproductive Harm - www.P65Warnings.ca.gov