Check Availability
  • IPC 

    Clam Shell Outside Corner, Screw In, Plastic, Height 4", Thickness 1-1/4"

  • Item # 481K59
  • Mfr. Model # 1403-0154
Clam Shell Outside Corner, Screw In, Plastic, Height 4", Thickness 1-1/4"
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT
Prop 65 Compliance and Restrictions

Technical Specifications

Item # 481K59
Mfr. Model # 1403-0154
UNSPSC #30161504
Shipping Weight 2.2 lbs
Country of Origin USA *
Item Outside Corner
Color Clam Shell
Height 4"
Thickness 1-1/4"
Material Plastic
Mounting Screw In
For Use With Mfr. No. 1400-0154
* This product's country of origin is subject to change

Compliance and Restrictions

Prop 65 Compliance and Restrictions
WARNING
Cancer - www.P65Warnings.ca.gov