Check Availability
  • IPC 

    Clam Shell Inside Corner, Screw In, Plastic, Height 4-1/16", Thickness 3"

  • Item # 481K35
  • Mfr. Model # 1307-0154
Clam Shell Inside Corner, Screw In, Plastic, Height 4-1/16", Thickness 3"
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT
Prop 65 Compliance and Restrictions

Technical Specifications

Item # 481K35
Mfr. Model # 1307-0154
UNSPSC #30161504
Shipping Weight 2.36 lbs
Country of Origin USA *
Item Inside Corner
Color Clam Shell
Height 4-1/16"
Thickness 3"
Material Plastic
Mounting Screw In
For Use With Mfr. No. 1300-0154
* This product's country of origin is subject to change

Compliance and Restrictions

Prop 65 Compliance and Restrictions
WARNING
Cancer - www.P65Warnings.ca.gov