Check Availability
  • IPC 

    Antique White Outside Corner, Screw In, Plastic, Height 5", Thickness 1"

  • Item # 481K74
  • Mfr. Model # 1502-0104
Antique White Outside Corner, Screw In, Plastic, Height 5", Thickness 1"
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT
Prop 65 Compliance and Restrictions

Technical Specifications

Item # 481K74
Mfr. Model # 1502-0104
UNSPSC #30161504
Shipping Weight 2.2 lbs
Country of Origin USA *
Item Outside Corner
Color Antique White
Height 5"
Thickness 1"
Material Plastic
Mounting Screw In
For Use With Mfr. No. 1500-0104
* This product's country of origin is subject to change

Compliance and Restrictions

Prop 65 Compliance and Restrictions
WARNING
Cancer - www.P65Warnings.ca.gov