Check Availability
  • IPC 

    Antique White Left End Cap, Screw In, Plastic, Height 8", Thickness 1-1/6"

  • Item # 481L52
  • Mfr. Model # 1801L-0104
Antique White Left End Cap, Screw In, Plastic, Height 8", Thickness 1-1/6"
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT
Prop 65 Compliance and Restrictions

Technical Specifications

Item # 481L52
Mfr. Model # 1801L-0104
UNSPSC #30161504
Shipping Weight 2.16 lbs
Country of Origin USA *
Item Left End Cap
Color Antique White
Height 8"
Thickness 1-1/6"
Material Plastic
Mounting Screw In
For Use With Mfr. No. 1800-0104
* This product's country of origin is subject to change

Compliance and Restrictions

Prop 65 Compliance and Restrictions
WARNING
Cancer - www.P65Warnings.ca.gov