Check Availability
  • IPA 

    Nylon 6 3-Way Trailer Adapter with 7-Way Blade Vehicle Connection

  • Item # 18M476
  • Mfr. Model # 8000
Nylon 6 3-Way Trailer Adapter with 7-Way Blade Vehicle Connection
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 18M476
Mfr. Model # 8000
UNSPSC #25181708
Shipping Weight 0.45 lbs
Country of Origin Taiwan *
Item 3-Way Trailer Adapter
Vehicle Connection 7-Way Blade
Trailer Connection 6-Way Pin, 5-Way Flat or 4-Way Flat
Length 9"
Width 4"
Height 3"
Material Nylon 6
For Use With 7-spade, 6 round and 4/5 pin trailer harnesses
Package Quantity 1
Features Connect 7-way flat (spade) pin type terminal connections to 6-way round pin and 4/5 pin trailer connections, Sealed plugs to keep dirt and road debris from corroding connections
Includes One 3 Way Adapter
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.