Check Availability
  • IPA 

    Gator Jaws,1-1/2 to 8" Capacity

  • Item # 3UVK5
  • Mfr. Model # 3UVK5
Gator Jaws,1-1/2 to 8" Capacity Gator Jaws,1-1/2 to 8" Capacity Gator Jaws,1-1/2 to 8" Capacity
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 3UVK5
Mfr. Model # 3UVK5
UNSPSC #27112114
Shipping Weight 3.8 lbs
Country of Origin USA *
Item Gator Jaws
Capacity 1-1/2 to 8"
Material Powder Coated Steel
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms