Check Availability
  • IPA 

    Fuel Pump Relay Bypass Kit II (3-Pc. Set); Fits GM, Chrysler, Japanese, BMW

  • Item # 19RE82
  • Mfr. Model # 9037
Fuel Pump Relay Bypass Kit II (3-Pc. Set); Fits GM, Chrysler, Japanese, BMW
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

The Relay Bypass Switch plugs in place of the fuel pump relay and provides direct control over the fuel pump circuit. It can be used to actuate the fuel pump when the engine is not running, allowing the fuel pressure to be read.
Show More Close
 

Technical Specifications

Item # 19RE82
Mfr. Model # 9037
UNSPSC #41111917
Shipping Weight 0.5 lbs
Country of Origin USA *
Item Fuel Pump Relay Bypass Kit II (3-Pc. Set)
Amps @ 12 VDC 20
Number of Positions 0
Fits GM, Chrysler, Japanese, BMW
Case Type Plastic
Actuator Switch
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.