Check Availability
  • IPA 

    3-3/4" Brass, Stainless Steel, Nylon Bore Brush Set, 1/2", 3/4", 3/8", 5/16", 5/8", 7/8", 9/16" Brus

  • Item # 3UWC7
  • Mfr. Model # 3UWC7
3-3/4" Brass, Stainless Steel, Nylon Bore Brush Set, 1/2", 3/4", 3/8", 5/16", 5/8", 7/8", 9/16" Brus Bore Brush Set,Brass, SS, Nylon Bore Brush Set,Brass, SS, Nylon Bore Brush Set,Brass, SS, Nylon
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 3UWC7
Mfr. Model # 3UWC7
UNSPSC #27112114
Shipping Weight 3.36 lbs
Country of Origin China *
Cleaning Brush Style Short Handle
Item Bore Brush Set
Brush Length 2"
Brush Dia. 1/2", 3/4", 3/8", 5/16", 5/8", 7/8", 9/16"
Bristle Material Brass, Stainless Steel, Nylon
Handle Length 1-3/4"
Overall Length 3-3/4"
Bristle Color Copper, Silver, White
Handle Material Stainless Steel
Color Coding System No
Acid Resistant No
Chemical Resistant No
* This product's country of origin is subject to change

Compliance and Restrictions