Check Availability
  • Disposable Shirts
  • INTERNATIONAL ENVIROGUARD 

    Disposable Shirt, 3XL, SMS, Blue, Fits Chest Size 53" to 55", Pullover Closure Type, PK 50

  • Item # 54TL08
  • Mfr. Model # FS2065B-3XL
Disposable Shirt,  3XL,  SMS,  Blue,  Fits Chest Size 53" to 55",  Pullover Closure Type,  PK 50
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 54TL08
Mfr. Model # FS2065B-3XL
UNSPSC #46181526
Shipping Weight 6.17 lbs
Country of Origin China *
Item Disposable Shirt
Size 3XL
Material SMS
Color Blue
Fits Chest Size 53" to 55"
Closure Type Pullover
Fabric Weight 1.2 oz./sq. yd.
Seam Style Serged
Cuff Styles Open Wrists
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms