Check Availability
  • INTERNATIONAL ENVIROGUARD 

    Disposable Shirt, L, PK50

  • Item # 54TL05
  • Mfr. Model # FS2065B-L
Disposable Shirt, L, PK50
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 54TL05
Mfr. Model # FS2065B-L
UNSPSC #46181526
Shipping Weight 5.3 lbs
Country of Origin China *
Item Disposable Shirt
Size L
Material SMS
Color Blue
Fits Chest Size 43" to 44"
Closure Type Pullover
Fabric Weight 1.2 oz./sq. yd.
Seam Style Serged
Cuff Style Open Wrists
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms