Check Availability
  • Disposable Shirts
  • INTERNATIONAL ENVIROGUARD 

    Disposable Shirt, M, SMS, Blue, Fits Chest Size 41" to 42", Pullover Closure Type, PK 50

  • Item # 54TL04
  • Mfr. Model # FS2065B-M
Disposable Shirt,  M,  SMS,  Blue,  Fits Chest Size 41" to 42",  Pullover Closure Type,  PK 50
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 54TL04
Mfr. Model # FS2065B-M
UNSPSC #46181526
Shipping Weight 4.8 lbs
Country of Origin China *
Item Disposable Shirt
Size M
Material SMS
Color Blue
Fits Chest Size 41" to 42"
Closure Type Pullover
Fabric Weight 1.2 oz./sq. yd.
Seam Style Serged
Cuff Styles Open Wrists
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms