Check Availability
  • Disposable Shirts
  • INTERNATIONAL ENVIROGUARD 

    Disposable Long Sleeve Shirt, S, SMS, Blue, Fits Chest Size 39" to 40", Pullover Closure Type

  • Item # 54TL10
  • Mfr. Model # FS2064B-S
Disposable Long Sleeve Shirt,  S,  SMS,  Blue,  Fits Chest Size 39" to 40",  Pullover Closure Type
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 54TL10
Mfr. Model # FS2064B-S
UNSPSC #46181526
Shipping Weight 6.13 lbs
Country of Origin China *
Item Disposable Long Sleeve Shirt
Size S
Material SMS
Color Blue
Fits Chest Size 39" to 40"
Closure Type Pullover
Fabric Weight 1.2 oz./sq. yd.
Seam Style Serged
Cuff Styles Open Wrists
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms