Check Availability
  • INTERMATIC 

    Transformer, 1 Phase, 300VA, 12V Out

  • Item # 13K522
  • Mfr. Model # PX300
Transformer, 1 Phase, 300VA, 12V Out
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This safety transformer is designed for use with pool/spa lights, submersible fixtures, and outdoor garden lights. A grounded shield between the primary and secondary windings assures safe operation, and the built-in circuit protection disconnects power to the transformer in case of defect or overload.
Show More Close
 

Technical Specifications

Item # 13K522
Mfr. Model # PX300
UNSPSC #39121001
Shipping Weight 10.95 lbs
Country of Origin Mexico *
Item Transformer
Input Voltage 120VAC
Output Voltage 12VAC
Max. Wattage 300
Enclosure Material Electrostatically Painted Steel
Color Sand
Height 7.25"
Width 5.25"
Depth 4.5"
Standards CSA, UL
* This product's country of origin is subject to change

Compliance and Restrictions