Check Availability
  • INTERLAKE MECALUX 

    Roll Formed Teardrop Upright Frame, 96" Overall Height, 36" Overall Depth

  • Item # 1DMK6
  • Mfr. Model # IE025F09636G000000
Roll Formed Teardrop Upright Frame, 96" Overall Height, 36" Overall Depth
Qty
  • Web Price
    $90.90 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Teardrop punchouts every 2" increase flexibility of beam placement. Horizontal and diagoal bracing within each frame creates a strong, stable upright system. Standard prepunched footplates for anchoring ease.
Show More Close
 

Technical Specifications

Item # 1DMK6
Mfr. Model # IE025F09636G000000
UNSPSC #24102004
Catalog Page 1227
Shipping Weight 50.0 lbs
Country of Origin USA *
Pallet Rack Item Upright Frame
Pallet Rack Construction Teardrop
Pallet Rack Style Roll Formed
Upright Gauge 13
Overall Height 96"
Overall Depth 36"
Load Capacity 19,300 lb.
Material Steel
Color Vista Green
Finish Baked Enamel
Footplates 3-1/8" x 3"
Standards RMI,ANSI,AISI,IBC
* This product's country of origin is subject to change

Compliance and Restrictions