Check Availability
  • INTEGRA 

    Black Fabric Executive Chair 16" Back Height, Arm Style: Adjustable

  • Item # 415Y28
  • Mfr. Model # 6001M-BKF-A5-4550S/5
Black Fabric Executive Chair 16" Back Height, Arm Style: Adjustable
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 415Y28
Mfr. Model # 6001M-BKF-A5-4550S/5
UNSPSC #56101504
Shipping Weight 38.0 lbs
Country of Origin USA *
Office Chair Style Desk Chairs
Item Executive Chair
Office Chair Arm Style Adjustable
Back Color Family Black
Back Material Family Fabric
Seat Material Fabric
Back Material Fabric
Nominal Seat Height Range 18" to 23"
Seat Color Black
Weight Capacity 300 lb.
Assembled/Unassembled Unassembled
Seat Height Min. 18"
Seat Height Max. 23"
Back Height 16"
Arm Style Adjustable
Caster Type Hard Floor
Overall Height 43-1/2"
Overall Width 27"
Overall Depth 27"
Seat Width 20"
Seat Depth 18"
Back Width 17-1/2"
Number of Casters 5
Number of Glides 0
Cushion Thickness 3"
Series Integra
Back Color Black
Seat Tilt Backward 6 Degrees
Seat Tilt Forward 5 Degrees
Back Tilt Forward 11 Degrees
Back Tilt Backward 15 Degrees
Base Style 5-Star
Base Material Nylon
Base Color Black
Standards ANSI/BIFMA, Cal 117
Green Certification or Other Recognition GREENGUARD Gold
* This product's country of origin is subject to change

Compliance and Restrictions