Check Availability
  • INSTOCK 

    Warming Cabinet, 5.1 cu ft, w/Glass Door

  • Item # 52KC47
  • Mfr. Model # WC1CGD-3026
Warming Cabinet, 5.1 cu ft, w/Glass Door
Qty
  • Web Price
    $7,773.41 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Featuring a heating compartment fully insulated for efficient operation, this INSTOCK warming cabinet is ideal to help maintain ideal clinical temperatures for solution bottles, solution bags, and blankets for patient care. Model features illuminated digital power and temperature controls, double wall stainless steel construction with a #4 finish, and leveling feet. Self-closing door has spring-loaded hinges and it’s field reversible. Front access eases servicing. The built-in temperature recording function can transmit to Building Management Systems (BMS).

• Adjustable set point temperature range with set points ± 5°F
• Temperature lock-in capable
• Recirculating fan in compartment
• Audible and visual over-temperature indicator
• Auto shut off for temperatures exceeding 180°F
Show More Close
 

Technical Specifications

Item # 52KC47
Mfr. Model # WC1CGD-3026
UNSPSC #41102407
Catalog Page 637
Shipping Weight 175.0 lbs
Country of Origin USA *
Item Benchtop Warming Cabinet
Capacity 5.1 cu. ft.
Number of Doors 1
Temp. Range 90 Degrees to 160 Degrees F
Number of Compartments 1
Number of Shelves 1
Voltage 120VAC
Plug Type NEMA 15P
Cabinet Material Stainless Steel
Overall Height 26"
Overall Width 30"
Overall Depth 24"
Features Glass Door
Includes Power Cord, Hospital Grade Plug
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.