Check Availability
  • INSTOCK 

    Support Stand, White, Stationary, 48"W

  • Item # 53CP83
  • Mfr. Model # ASLF-48
Support Stand, White, Stationary, 48"W
Qty
  • Web Price
    $968.00 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 53CP83
Mfr. Model # ASLF-48
UNSPSC #41103502
Shipping Weight 50.0 lbs
Country of Origin USA *
Item Support Stand
Type Stationary
Height 40"
Width 48"
Depth 36"
Color White
Assembly Assembled
Load Capacity 2200 lb.
Material Metal
Gauge 12
Number of Shelves 0
Number of Doors 0
Number of Drawers 0
For Use With Biological Safety Cabinets
Includes Levelers
Adjustable Height Yes
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.