Check Availability
  • INSTOCK 

    Greater than 99.999% for particle size between 0.1 to 0.3 microns per IEST-RP-CC001.3/H14 per EN 182

  • Item # 53CP76
  • Mfr. Model # BSC-A2-60
Greater than 99.999% for particle size between 0.1 to 0.3 microns per IEST-RP-CC001.3/H14 per EN 182
Qty
  • Web Price
    $15,940.00 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

LabcultureĀ® RELIANT (E-Series) Class II, Type A2 Biological Safety Cabinet helps protect lab personnel, sample, and the environment. Designed with shorter height and smaller footprint for optimal utilization of lab space. This cabinet uses ULPA filters to treat exhaust air. Containment unit allows preparation of low to moderate risk agents while safely protecting employees and work area. Has energy-efficient DC ECM motor technology. Features simple switches, pressure gauge, and manual UV timer. Negative pressure plenum surrounds the contaminated positive pressure plenum. Coved 1-pc. work surface contains spillage and frameless sash makes it easy to clean and decontaminate. Esco Isocideā„¢ antimicrobial coating on all painted surfaces minimizes contamination and raised airflow grille maintains safety by preventing blockage. Night setback mode/standby mode function helps reduce power consumption while maintaining containment.
Show More Close
 

Technical Specifications

Item # 53CP76
Mfr. Model # BSC-A2-60
UNSPSC #56122002
Shipping Weight 705.0 lbs
Country of Origin USA *
Item Biological Safety Cabinet, Class II Type A2
Filter Type ULPA
CFM 405
Overall Height 60-39/64"
Overall Width 68"
Overall Length 33-1/2"
Inside Height 26-13/32"
Inside Length 24-1/2"
Inside Width 61-13/16"
Opening Size 10.8"
Voltage 115
Number of Filters Required 2
Range Greater than 99.999% for particle size between 0.1 to 0.3 microns per IEST-RP-CC001.3/H14 per EN 1822
Material Stainless Steel Interior
Compliance UL-C-61010A-1, IEC61010-1
Width 60"
Depth 33-1/2"
Height 61"
Voltage (AC) 115
Voltage (DC) 115
Series LabCulture
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.