Check Availability
  • INSL-X BY BENJAMIN MOORE 

    White Paint, Flat Finish, 180 to 225 sq. ft./gal. Coverage, Size: 1 gal.

  • Item # 6GWD5
  • Mfr. Model # TRC038099-01
White Paint, Flat Finish, 180 to 225 sq. ft./gal. Coverage, Size: 1 gal.
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT
Prop 65 Compliance and Restrictions

Product Details

Formulated with reinforcing pigments to provide a long-lasting finish, this acrylic coating protects asphalt and concrete from ultraviolet rays. It lowers surface temperatures by 10° to 15°F.
Show More Close
 

Technical Specifications

Item # 6GWD5
Mfr. Model # TRC038099-01
UNSPSC #31211508
Shipping Weight 12.02 lbs
Country of Origin USA *
Item Paint
Base Type Solvent
Resin Type Acrylic
Color Family Whites
Color White
Finish Flat
Size 1 gal.
VOC Content Less Than 100g/L
Coverage 180 to 225 sq. ft./gal.
Exposure Conditions Exterior
Dry Time 15 min. to 1 hr.
Dry Time Recoat 3 to 4 hr.
Cure Time 7 days
Application Temperature 50 Degrees to 95 Degrees F
Application Method Brush, Roll
For Use With Tennis Courts, Concrete, Asphalt, Bituminous-Based Composition Surfaces, Wood
* This product's country of origin is subject to change

Compliance and Restrictions

Prop 65 Compliance and Restrictions
WARNING
Cancer and Reproductive Harm - www.P65Warnings.ca.gov