Check Availability
White Paint, Semi-Gloss Finish, 250 to 300 sq. ft./gal. Coverage, Size: 5 gal.
Qty
  • Web Price
    $371.00 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

Prop 65 Compliance and Restrictions

Product Details

Featuring a semi-gloss finish, this noncompliant paint helps protect against fading, fungus, algae, abrasion, and alkalis. It's suitable for use on concrete, gunnite, and marcite pools - fresh or salt water.
Show More Close
 

Technical Specifications

Item # 6GWA0
Mfr. Model # CR2610099-05
UNSPSC #31211504
Shipping Weight 53.0 lbs
Country of Origin USA *
Item Paint
Base Type Solvent
Resin Type Chlorinated Rubber
Color Family Whites
Color White
Finish Semi-Gloss
Size 5 gal.
VOC Content Less Than 570g/L
Coverage 250 to 300 sq. ft./gal.
Exposure Conditions Interior/Exterior
Dry Time 15 min.
Dry Time Recoat 24 hr.
Cure Time 7 to 14 days
Application Temperature 50 Degrees to 100 Degrees F
Application Method Brush, Roll, Spray
For Use With Concrete, Gunnite, Marcite, Pools, Fresh or Salt Water
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - Flammable Liquid.

This item has been restricted from sale in the following states: CT , DC , DE , IL , IN , MA , MD , ME , NH , NJ , NY , OH , PA , RI and VA.

Prop 65 Compliance and Restrictions
WARNING
Cancer and Reproductive Harm - www.P65Warnings.ca.gov