Check Availability
  • INSL-X BY BENJAMIN MOORE 

    Royal Blue Paint, Semi-Gloss Finish, 300 to 400 sq. ft. Coverage, Size: 5 gal.

  • Item # 49Y245
  • Mfr. Model # WR1024099-05
Royal Blue Paint, Semi-Gloss Finish, 300 to 400 sq. ft. Coverage, Size: 5 gal.
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT
Prop 65 Compliance and Restrictions

Technical Specifications

Item # 49Y245
Mfr. Model # WR1024099-05
UNSPSC #31211506
Shipping Weight 51.0 lbs
Country of Origin USA *
Item Paint
Base Type Water
Resin Type Acrylic
Color Family Blues
Color Royal Blue
Finish Semi-Gloss
Size 5 gal.
VOC Content 233g/L
Coverage 300 to 400 sq. ft.
Exposure Conditions Exterior
Dry Time 30 min.
Dry Time Recoat 4 to 6 hr.
Application Temperature 45 Degrees to 95 Degrees F
Application Method Brush, Roll, Spray
For Use With Concrete, Gunnite, Marcite, Pools, Fresh or Salt Water
* This product's country of origin is subject to change

Compliance and Restrictions

Prop 65 Compliance and Restrictions
WARNING
Cancer and Reproductive Harm - www.P65Warnings.ca.gov